Wesco® Single Adjustable Drum Grab 240148 for Poly Drum

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Wesco® Single Adjustable Drum Grab 240148 for Poly Drum

Item #: WB150319

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $824.02 Save up to 34%
Price: $ 543.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® FORK MOUNTED AUTOMATIC DRUM GRAB

Easily and quickly lift drums without hydraulic or electric connections. Simply slip onto forks and tighten with hand screws. Heavy-duty steel construction. Lifts, transports and deposits drums without leaving the driving position. Pressure applied by action of the loaded drum helps to prevent slipping. Drum is firmly maintains position and releases automatically. Poly drum model has specially designed arms to fit under chime; chime should be at least 3/16" thick.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDWesco®
    • CENTER TO CENTER OF FORK TINE INCHES22 (55.88 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONAdjustable Single Poly Drum Grab
    • DRUM GALLON30 or 55
    • FORK OPENING INCHES5-3/8 x 2
    • MANUFACTURERS PART NUMBER240148
    • REFERENCE #POLYJAW
    • TYPEAdjustable
    • WEIGHT LBS36 (16.36 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works for all Drums with 3/16 Lip

Your review: This is a great piece of material handling equipment. It replaces the need for the parrot beak style drum handling equipment and has the ability to handle fiber, plastic and metal drums providing there is at least a 3/16" lip.

Is this review helpful?

Sort by: 
1 ...

1 Result