Wesco® Gator Grip® Dual Drum Grab 240092 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Wesco® Gator Grip® Dual Drum Grab 240092 2000 Lb. Capacity

Item #: WB795412

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,692.38 Save up to 43%
Price: $1,530.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® Gator Grip® Forklift Drum Grab For Dual Drums

Forklift truck mounted drum grab has automatic grip lock that maintains a positive grip even over rough floor surfaces. Grip will not unlock until drum is set down. Traditional devices can allow grips to open and drop drum. The Gator Grip® auto lock feature will not open and ensures safe secure drum transport. Works with steel, poly (plastic) or fiber drums; both open or closed head. 2000 lb. capacity.

Note: Unit can be used with a Single Drum if required.

Product Specifications

    • WIDTH INCHES33-1/4 (84.46 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWesco
    • CENTER TO CENTER OF FORK TINE INCHES26 (66.04 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONDual Drum Grab
    • DRUM GALLON55 (208.2 l)
    • FORK OPENING INCHES7 x 2-1/4
    • MANUFACTURERS PART NUMBER240092
    • REFERENCE #EGG-2
    • WEIGHT LBS208 (94.55 kg)