Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Gator Grip® Forklift Dual Drum Grab 240097 3200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Wesco® Gator Grip® Forklift Dual Drum Grab 240097 3200 Lb. Capacity

Item #: WB921108

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,903.69 Save up to 40%
Price: $ 3,542.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® Gator Grip® DRUM GRAB

Fork truck mounted drum grab has automatic grip lock that maintains a positive grip even over rough floor surfaces. Grip will not unlock until drum is set down. Traditional devices can allow grips to open and drop drum. The Gator Grip® auto-lock feature will not open and ensures safe secure drum transport. Works with steel, poly or fiber drums; open or closed head. Patent pending auto grip lock. 1600 lb. capacity per Gator Grip®.

Product Specifications

    • WIDTH INCHES32 (81.28 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • CAPACITY LBS3200 (1454.55 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CENTER TO CENTER OF FORK TINE INCHES20-3/8 (51.75 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONDual Drum Grab
    • DRUM GALLON55 (208.2 l)
    • FORK OPENING INCHES7 x 2-1/4
    • MANUFACTURERS PART NUMBER240097
    • REFERENCE #GRIP: GATOR DBL FORK
    • WEIGHT LBS322 (146.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.