Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Fork Mounted Drum Gripper FDG-55 for 55 Gallon Steel Drums

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Vestil Fork Mounted Drum Gripper FDG-55 for 55 Gallon Steel Drums

Item #: WB237865

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $235.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Vestil Fork Mounted 55 Gallon Drum Gripper

Fork mounted drum gripper is designed for fork trucks with hydraulic lateral fork positioning. Easily slides on to forks for drum positioning using 5-1/2"W x 2-1/2"H openings. Welded steel with friction-lock screw mechanism for secure grip. Used with 55 gallon steel drums. Capacity determined by forklift truck being used. Powder coat finish.

Product Specifications

    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONDrum Gripper
    • DRUM GALLON55 (208.2 l)
    • FORK OPENING INCHES5-1/2 x 2-1/2
    • MANUFACTURERS PART NUMBERFDG-55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.