Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Iron Drum Sling DCS-1000-I 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Vestil Iron Drum Sling DCS-1000-I 1000 Lb. Capacity

Item #: WB955050

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 55.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil DRUM LIFTING SLING

Lift horizontal steel 30 and 55 gallon drums with this high quality drum sling. The large steel lifting ring accommodates most overhead lifting systems. Includes alloy steel lifting ring, steel rods, and malleable iron hooks. 1000 lb. capacity.

Product Specifications

    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHBlue
    • APPROVAL OR CERTIFIEDANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONDrum Lifting Hook
    • DRUM GALLON55 (208.2 l)
    • DRUM LENGTH INCHES34 to 36
    • FITS DRUM DIAMETER INCHES--
    • MANUFACTURERS PART NUMBERDCS-1000-I
    • WEIGHT LBS5 (2.27 kg)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Fantastic

Your review: Love them they worked great. I use to use chains these are much safer and more secure.

Is this review helpful?

Better than chains

Your review: I like the sling in that the drum hinges are large enough to stay put when hooking it up. The fact that it is cheaper than most chain slings I had checked on.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

will this lift & hold a drum in the vertical position?

Question Asked By: Bob , Huntington Beach CA , March 22, 2016

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.