Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 30 Gallon Adapter FDC30 for Adjustable Tilt Drum Dumper

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Vestil 30 Gallon Adapter FDC30 for Adjustable Tilt Drum Dumper

Item #: WB190258

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $171.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
30 GALLON ADAPTER FOR Vestil CRANE OR HOIST DRUM DUMPER

Lift 30 gallon drums with the 55 gallon Dumper using this adapter. Solid steel insert attaches to the inner-rim of the Drum Handler. Saddle simply hangs from the cradle by two hooks. Once in place, it is ready to handle 30 gallon drums.

Product Specifications

    • CAPACITY LBS800
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTION30 Gallon Adapter
    • MANUFACTURERS PART NUMBERFDC30
    • WEIGHT LBS36 (16.36 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.