Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Barrel-Drum Truck DBT-1200 Rubber Wheels 800 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Vestil Barrel-Drum Truck DBT-1200 Rubber Wheels 800 Lb. Capacity

Item #: WBB54160

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 254.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Barrel-Drum Truck DBT-1200 Rubber Wheels 800 Lb. Capacity

Heavy-duty drum handling trucks are designed to transport 30 and 55 gallon drums. Drum handling truck features a chime hook that engages easily to the rim of the drum.

Standard Truck handles steel or fiber drums that are 24" to 48" high. 12" x 2" diameter wheels provide excellent mobility. Rugged rubber wheels offer maximum durability.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES24-1/2 (62.23 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • CAPACITY GALLONS30 & 55
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDBT-1200
    • TYPESteel or Fiber Drums
    • WHEEL DIAMETER INCHES12 (30.48 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Product

Your review: Looking forward to using this product. Exactly what I expected when I ordered it

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.