Vestil Barrel-Drum Truck DBT-1200-P Polyurethane Wheels 800 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Vestil Barrel-Drum Truck DBT-1200-P Polyurethane Wheels 800 Lb. Capacity

Item #: WBB54159

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $238.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Barrel-Drum Truck DBT-1200-P Polyurethane Wheels 800 Lb. Capacity

Heavy-duty drum handling trucks are designed to transport 30 and 55 gallon drums. Drum handling truck features a chime hook that engages easily to the rim of the drum.

Standard Truck handles steel or fiber drums that are 24" to 48" high. 12" x 2" diameter wheels provide excellent mobility. Polyurethane wheels offer maximum floor protection.

Product Specifications

    • WIDTH INCHES24-1/2 (62.23 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • CAPACITY GALLONS30 & 55
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDBT-1200-P
    • TYPESteel or Fiber Drums
    • WHEEL DIAMETER INCHES12 (30.48 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good item

Your review: Great item. Shipped complete - works great

Is this review helpful?

Sort by: 
1 ...

1 Result