Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Retracting Ratchet Tie Down 10' Long for Pickup Truck Ladder Rack - 5480010

Rollover image to zoom in

Click image to enlarge

Retracting Ratchet Tie Down 10' Long for Pickup Truck Ladder Rack - 5480010

Item #: WB984933

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 51.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OPTIONAL RATCHET TIE DOWN FOR PICKUP TRUCK LADDER RACK

Optional retracting ratchet tie downs can be ordered to help secure the ladders to the rack. Mounting holes are pre-drilled in the gussets to accept the Tie Downs. Sold individually.

Product Specifications

    • LENGTH FEET10 (3.05 m)
    • WIDTH INCHES2 (5.08 cm)
    • CAPACITY LBS.Maximum Strength 3000; Working Load Limit 1000
    • ASSEMBLYAssembled
    • BRANDBuyers Products
    • MOUNT TYPEBolt-On
    • TYPERetracting Ratchet Tie Down for Pickup Truck Ladder Rack
    • WEIGHT LBS.4.2 (1.91 kg)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Retracting Ratchet

Your review: They work great for the first year. But staying out in the elements they stop working as easy after a year. Have to help them retract. I just buy a new set every year because there not that expensive.

Is this review helpful?

great straps

Your review: the straps are great! A lot better than the rope and wire.

Is this review helpful?

ratchet tie down

Your review: like them wish you made different lengths.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.