Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Aluminum Yard Ramp with Steel Grating SY-258436-L 36'L 25,000 Lb. Cap.
See all 7 items in product family

Vestil Aluminum Yard Ramp with Steel Grating SY-258436-L 36'L 25,000 Lb. Cap.

Item #: WBB53950

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18,786.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Aluminum Yard Ramp with Steel Grating SY-258436-L 36'L 25,000 Lb. Cap.

Portable Aluminum Yard Ramps have a unique design that allows one person to position, raise/lower, and then load/unload trailers from ground level. Available with steel or rust resistant aluminum grating. Details: 18" x 5" mold-on-rubber tires (standard), 4" curb height, Flow Control Valve, Service Height Range is 37" to 63", Safety anchor chains. Rubber shock absorbers, Hand pump hydraulic lift, Fork towbar (standard).

Product Specifications

    • LENGTH FEET36 (10.97 m)
    • WIDTH INCHES86 (218.44 cm)
    • HEIGHT INCHESLowered = 45; Raised = 62
    • CAPACITY LBS.25,000
    • BRANDVestil
    • CASTER DIAMETER INCHES18 (45.72 cm)
    • CASTER TYPEMold-on Rubber
    • CONSTRUCTIONAluminum with Steel Grating
    • MANUFACTURERS PART NUMBERSY-258436-L
    • OPERATIONHand Pump Hydraulic Lift
    • USABLE WIDTH INCHES78 (198.12 cm)
    • WEIGHT LBS.4988 (2267.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.