Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Pair of Ramps Shown; Sold Each

Vestil Steel Wheel Riser Ramp SWR-18-12-108 - 108"L x 18"W x 12-1/4"H - 20,000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Vestil Steel Wheel Riser Ramp SWR-18-12-108 - 108"L x 18"W x 12-1/4"H - 20,000 Lb. Cap.

Item #: WB984579

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,150.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil STEEL WHEEL RISER, WHEEL RAMP

Wheel Riser allows Trucks and Semi-Trailers to be Positioned Properly Above Docks for more Efficient Loading.

Loading dock wheel riser is a great way to keep tractor trailers level at loading docks. Maintaining a level trailer with the dock eliminates safety hazards associated with uneven dock ramps. Riser is designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. All-welded steel wheel ramp has a non-skid diamond treadplate surface for safety. Built-in 7½”"W x 2½”"H fork pockets offer easy portability with a forklift and add 15"” to the overall width of each riser. Durable brown enamel finish.

Risers are sold individually - 20,000 lb. capacity per riser (40,000 lbs. per pair).

Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.

Product Specifications

    • LENGTH INCHES108 (274.32 cm)
    • WIDTH INCHES18 (33 overall)
    • HEIGHT INCHES12-1/4 (31.12 cm)
    • CAPACITY LBS.20,000 per Ramp
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LEVEL LENGTH INCHES60 (152.4 cm)
    • MANUFACTURERS PART NUMBERSWR-18-12-108
    • RAMP LENGTH INCHES48 (121.92 cm)
    • WEIGHT LBS.503 (228.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.