Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Grip-Strut Aluminum Walk Ramp AWR-G-28-14A - 14'L x 28"W

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Vestil Grip-Strut Aluminum Walk Ramp AWR-G-28-14A - 14'L x 28"W

Item #: WB984793

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,115.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil GRIP-STRUT ALUMINUM TRUCK & VAN WALK RAMP

Open Deck Grip-Strut Surface offers Maximum Traction for Safety.

Truck and Van Walk Ramp allows you to load and unload trucks when docks are not available, or is perfect for businesses that don't have a loading dock. Portable ramp has an open deck that allows water, snow and ice to fall through the ramp, while grip-strut surface provides excellent traction. Welded all-aluminum construction is lightweight and corrosion resistant. The end of ramp has a lip that overlaps and rests on the trailer bed for a smooth transition, and each ramp includes two safety chains to connect the loading ramp to trailer. Ramp features a 2"H curb on each side for additional safety.

Note: Aluminum walk ramp should not be used with motorized equipment and pallet trucks.

Product Specifications

    • LENGTH FEET14 (4.27 m)
    • WIDTH INCHES28 (71.12 cm)
    • CAPACITY1200
    • CAPACITY LBS.1600 (727.27 kg)
    • 2 WHEEL CART CAPACITY LBS.1200 (545.45 kg)
    • 4 WHEEL CART CAPACITY LBS.1600 (727.27 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAWR-G-28-14A
    • MAXIMUM HEIGHT INCHES54 (137.16 cm)
    • MINIMUM HEIGHT INCHES6 (15.24 cm)
    • TYPEApron
    • USABLE WIDTH INCHES26 (66.04 cm)
    • WEIGHT LBS.89 (40.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.