Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Fiberglass Autoloader Ramp FAL-3612-50 12'L x 36"W 5000 Lb.

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil Fiberglass Autoloader Ramp FAL-3612-50 12'L x 36"W 5000 Lb.

Item #: WB984633

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,119.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil HINGED FIBERGLASS VEHICLE & EQUIPMENT LOADING RAMP

Unique Hinged design allows Ramp to Separate in Half to provide Two Ramps!

Load vehicles and other equipment easily using this ramp. Each 36”"W ramp may be separated in half to provide two 18"”W ramps to load practically anything into or from trucks and trailers. Center hinge pins allows ramp to be used as a single ramp or two separate ramps. Ramp is constructed of reinforced fiberglass, marine-grade plywood and aluminum extrusions for long life. Locking pins are included for securing ramp to truck or trailer. Abrasive deck surface provides good traction either wet or dry. 1"”H curb on each side of ramp for safety.

Note: Not for use with fork Lift Trucks or Pallet Trucks.

Product Specifications

    • LENGTH FEET12 (3.66 m)
    • WIDTH INCHES36 (or two 18" sections)
    • CAPACITY LBS.5000 (or 2500 per 18" section)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONFiberglass, Plywood & Aluminum
    • MANUFACTURERS PART NUMBERFAL-3612-50
    • MAXIMUM HEIGHT INCHES35 (88.9 cm)
    • MINIMUM HEIGHT INCHES26 (66.04 cm)
    • WEIGHT LBS.186 (84.55 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.