Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Apron Style Walk Ramp AWR-28-6A - 28"W x 6'L - 2800 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Vestil Apron Style Walk Ramp AWR-28-6A - 28"W x 6'L - 2800 Lb. Capacity

Item #: WB251549

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $592.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ALUMINUM TRUCK & VAN WALK RAMP

Aluminum Truck & Van Loading Ramps Are Lightweight And Rust Resistant.

Load and unload trucks and trailers from ground level with these walk ramps. Aluminum hand truck ramps feature rib reinforcements for strength, and are light enough that one man can set up and store compactly. Deck is grooved with non-slip serrations to provide positive all-weather traction. Made with 100% welded aluminum that is corrosion resistant. Includes 2 safety chains to connect loading ramp to trailer. 2”"H curb sides help keep trucks and carts on ramp. End of ramp is tapered for easy access.

Apron Style Ramp has an end lip that rests on trailer bed to offer a smooth transition.

Note: Not for use with motorized equipment and pallet trucks.

Product Specifications

    • LENGTH FEET6 (1.83 m)
    • WIDTH INCHES28 (71.12 cm)
    • CAPACITY2000
    • CAPACITY LBS.2800 (1272.73 kg)
    • 2 WHEEL CART CAPACITY LBS.2000 (909.09 kg)
    • 4 WHEEL CART CAPACITY LBS.2800 (1272.73 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAWR-28-6A
    • MAXIMUM HEIGHT INCHES21 (53.34 cm)
    • MINIMUM HEIGHT INCHES6 (15.24 cm)
    • TYPEApron
    • USABLE WIDTH INCHES26 (66.04 cm)
    • WEIGHT LBS.68 (30.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

MAIL ROOM COORDINATOR

Your review: WORKS GREAT AND MEETS THE NEED WE HAD

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.