Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Pair of Steel Pickup Truck & Van Ramps RAMP-72 72" 500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Vestil Pair of Steel Pickup Truck & Van Ramps RAMP-72 72" 500 Lb. Capacity

Item #: WB241839

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $167.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Steel Van & Pickup Truck Ramps

Ideal as an ATV ramp, motorcycle ramps or for loading lawn tractors. These portable ramps are constructed of single piece steel with surface grating for maximum traction and have bolt-on angled plates at vehicle end. Sold in pairs.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES9 (22.86 cm)
    • CAPACITY LBS.500 (pair)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRAMP-72
    • TYPESteel Loading Ramps (pair)
    • WEIGHT LBS.50 (pair)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Better than expected

Your review: These were easy to purchase shipped timely and even better quality than expected. I use them to move my snowblower for use at my Dad's house and other friends. I do not use them commercially. My homeowner equipment can now be put to better use and moved safely and efficiently.

Is this review helpful?

Steel truck ramps

Your review: These ramps save the back, I use them to load and unload my video/audio mixing equipment into a Dodge van. I don['t need an extra person anymore.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

How high is the curb?

Question Asked By: Lance , September 12, 2014

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.