Previous

Item in product family

Next

Item in product family
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
Vestil Standard Pallet Buster & Skid Breaker SKB-7

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Standard Pallet Buster & Skid Breaker SKB-7

Item #: WBB183917

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $82.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PALLET BUSTER & SKID BREAKER

This Pallet Buster gets rid of broken or unsightly pallets quickly and safely. Lightweight and easy to use. Unique dual prying action pulls out nails with ease. Can also be utilized for dock board removal. Features 41-1/2" overall length and 1-1/4" diameter handle.

Product Specifications

    • LENGTH INCHES41-1/2 (105.41 cm)
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONPallet Buster
    • MANUFACTURERS PART NUMBERSKB-7
    • PACKAGE QUANTITY1
    • TUBE DIAMETER INCHES1-1/4 (3.18 cm)
    • TYPEStandard
    • WEIGHT LBS.8 (3.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Mr

Your review: I seam to remember a different photo than this one and the one that I received. The one that I received had no nail puller on the back side . The one that I saw did have a nail puller on the back side. How ever it came quicker than Amazon products do. I like it very much and would recommend it to everyone that would like to have one for Pallet woodwork. I do not rate anything from Amazon as I purchase too many things and it is not worth my time just like twitter and Facebook. They are not only a waist of time but also an invasion of property.

Is this review helpful?

Pallet Buster

Your review: Love it

Is this review helpful?

cool little pry-bar

Your review: this is a neat prybar that easily breaks up skids in minutes. it saves time and effort breaking them up verses using conventional hammer and prybars. the shaft is strong and does not bend a bit. the forks are also strong. i forsee a long life of skid breaking. i would have no problem suggesting this to anyone who wants to break up a skid quick.

Is this review helpful?

BUST MY PALLET

Your review: REALLY SAVES A TREMENDOUS AMOUNT OF TIME IN KD'ING MY PALLETS. I AM CONCERNED ABOUT SOME BENDING OF THE METAL HANDLE. I HATE TO THINK THE HANDLE WILL NEED REPLACEMENT IN A SHORT AMOUNT OF TIME.

Is this review helpful?

Sort by: 
1 ...

4 Results