Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® Air-Flex® Yellow Insect Barrier & Bug Curtain 405058 12'W x 8'H

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Aleco® Air-Flex® Yellow Insect Barrier & Bug Curtain 405058 12'W x 8'H

Item #: WB251630YL

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,000.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aleco® Air Flex® INSECT BARRIER & BUG CURTAIN

Strip Curtain Door Allows Cool, Fresh Air In While Keeping Bugs And Flying Insects Out.

Insect barriers are great for a variety of applications including personnel doors, loading area exits, back doors at restaurants and food prep facilities, and open air concessions at parks and arenas. 8”"W mesh strips allow light and air penetration to keep a naturally lit and ventilated environment and are made of 12 oz. PVC coated polyester for long life. Insect curtain has a 50% overlap for secure sealing. Insect barrier includes a 12"”H clear PVC footer to protect the door and act as a weight for straight hanging; can be field modified for a perfect fit. Door strips are easy-to-install using included MaxBullet® HTP cross-link polymer mounting hardware.

Product Specifications

    • WIDTH FEET12 (3.66 m)
    • HEIGHT FEET8 (2.44 m)
    • COLOR FINISHSafety Yellow
    • ASSEMBLYUnassembled
    • BRANDAleco
    • CONSTRUCTION12 oz PVC-coated Polyester
    • MANUFACTURERS PART NUMBER405058
    • MOUNT TYPEMaxBullet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.