Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI PVC Strip Curtain Door Bulk Roll Standard Grade Clear USDA 6" x 300' x .060"

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

TMI PVC Strip Curtain Door Bulk Roll Standard Grade Clear USDA 6" x 300' x .060"

Item #: WB585334

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $244.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TMI PVC STRIP CURTAIN DOOR BULK ROLL

PVC Bulk Roll can simply be cut, hole punched and mounted. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Note: USDA approved for food service applications.

Product Specifications

    • LENGTH FEET300 (91.44 m)
    • WIDTH INCHES6 (15.24 cm)
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONPVC Vinyl
    • MANUFACTURERS PART NUMBER172106
    • MODEL585334
    • THICKNESS INCHES.060 (.15 cm)
    • TYPEStandard Grade Clear USDA
    • WEIGHT LBS.62 (28.18 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great stuff

Your review: We have using these for years to conserve both on off refrigerated trucks and in our office area of a Drive thru

Is this review helpful?

PVC Strip Curtain , clear

Your review: havent had a chance to use product, was bought to block office space for heat and ac which is an open area attached to large warehouse type building

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.