Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI Curtronizer™ NSF Approved Standard Clear Strip Curtain Door 40 x 80 - CZN6-6-S-4080

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TMI Curtronizer™ NSF Approved Standard Clear Strip Curtain Door 40 x 80 - CZN6-6-S-4080

Item #: WB251912

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $108.95
Product Information
Customer Review
Product Q&A
Accessories
TMI Curtronizer™ NSF APPROVED OFFICE, RESTAURANT AND FREEZER STRIP CURTAIN DOOR

The Perfect Door For Office Or Room Dividers, Restaurants And Freezers.

The Curtronizer™ Strip Door is one of the fastest, easiest strip door kits in the industry. NSF Approved Strip Traffic Doors separate environments from temperature, weather, noise, dust, and other airborne pollutants, making them the perfect doors for office areas, room dividers, restaurants, walk-in coolers, and freezers.

Standard Clear Strips are for Indoor Door use (temperature resistant from -10 to +150 degrees F). Pre-punched 6” wide x 0.06” thick strips are mounted on 2” centers allowing for a 67% (2”) overlap for secure sealing.

Interior strip curtain door kits can be easily trimmed with a utility knife to accommodate your exact door size. Each door comes complete with PVC strips, polypropylene mounting hardware and installation instructions.

Strip Door meets California Fire Code requirements and is REACH compliant.

Product Specifications

    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES80 (203.2 cm)
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONPVC Vinyl
    • DOOR TYPEStandard Clear Strips
    • MANUFACTURERS PART NUMBERCZN6-6-S-4080
    • MOUNT TYPEPolypropylene
    • THICKNESS INCHES.060 (.15 cm)

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Excellent Product

These curtain doors are great. They are crystal clear and really provide a way to keep the cold air in an air conditioned room from escaping.

See more favorable reviews

The most critical review

  • Customer Rating

Excellent Product

These curtain doors are great. They are crystal clear and really provide a way to keep the cold air in an air conditioned room from escaping.

See more critical reviews

Sort by: 
1 ...

8 Results

Excellent Product

Your review: These curtain doors are great. They are crystal clear and really provide a way to keep the cold air in an air conditioned room from escaping.

Is this review helpful?

Good door

Your review: The strip door performs as I expected it too. Easy to install.

Is this review helpful?

clear strip curtain door

Your review: HI! I purchased the item NOT for commercial use but for residential use. We have an unheated back porch and no door from there into the kitchen. We used a heavy blanket earlier last month to keep the cold out. But it was cumbersome and it blocked out all the sunlight. Plus it was difficult for the pets to maneuver through it. The installation was a breeze and we all love the transparent strips that keep out the cold but not the light. I would comment, however, that it was not clear at first that the plastic screw strip was meant to be folded back down OVER the plastic tabs on the top. It took us about a week of going back and forth to finally realize that. I would suggest altering the simple directions to include a graphic for that. Otherwise.. we love the product!

Is this review helpful?

Great Easy solution

Your review: It's simple to trim to size and simple to install. It was exactly what I needed.

Is this review helpful?

Not a Usual Use :)

Your review: I have 3 cats, one of whom must spend her time in a large playpen. She was in a room with a fan, no a/c (I live in 100+ year old house and central a/c is not an option). Putting in a window a/c was a necessity, but shutting the door to keep the air in was not, since the other cats' food balls are in there and so is my TV. The cats do love to watch TV.... Global's Clear Strip Curtain Door was my answer. Installed, it works like a charm, keeping the cool air inside and allowing the cats to come and go as they please. Highly recommended!

Is this review helpful?

no title

Your review: curtain work very good thank good price

Is this review helpful?

Happy customer

Your review: This product was easy to install, and it works. Even the dogs (and one puppy) have figured it out just fine.

Is this review helpful?

Just what I expected the product to be.

Your review: I had to make a bracket to install the curtain between the door and the screen door and it works perfectly. The item was shipped in a timely manner.

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.