Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chase Doors Stainless Steel Double Panel Impact Traffic Door SSTD6084 5'W x 7'H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Chase Doors Stainless Steel Double Panel Impact Traffic Door SSTD6084 5'W x 7'H

Item #: WB984667

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,795.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chase Doors STAINLESS STEEL TRAFFIC DOOR

Stainless Steel Traffic Door offers easy Cleanability and Low Maintenance.

This light-duty service door is the perfect choice for applications that require aesthetics, affordability, easy installation and durability.

The door panel is constructed with #4 brush finish 16 gauge stainless steel. Stainless steel pharmaceutical door will not warp or crack and can far outlast comparable aluminum panel doors. Clean-room door is extremely durable and offers a beautiful aesthetic appeal. Food service door offers low maintenance with no special treatment or painting, only occasional polishing to keeps its shine. The gravity hinge system is hidden in the back spine, opens easily and closes fast. High-visibility 9”W x 14”H acrylic window is set in a black rubber molding.

Additional Sizes are available; please call for more information.

Note: Frame not included. Frame is available; please call for more information.

Product Specifications

    • WIDTH FEET5'0"
    • HEIGHT FEET7'0"
    • ASSEMBLYUnassembled
    • BRANDChase Doors
    • CONSTRUCTION#4 Brush Finish 16 Gauge Stainless Steel
    • DOOR TYPEDouble Door
    • MANUFACTURERS PART NUMBERSSTD6084

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.