Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® 7' x 8' x 0.25" Twin Panel Black Flexible Impact Traffic Door 436049
See all 29 items in product family

Aleco® 7' x 8' x 0.25" Twin Panel Black Flexible Impact Traffic Door 436049

Item #: WB251472BK

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,701.00
Product Information
Customer Review
Product Q&A
Accessories
Aleco® FLEXIBLE IMPACT TRAFFIC DOOR

Flexible Impact Traffic Doors are designed for light to medium duty traffic environments.

These exclusive one-piece flexible PVC panel doors are ideal for pallet jack, hand truck, pedestrian and forklift use. Doors have an attractive, easy to clean, textured finish for industrial plants, retail stores, restaurants, food processing plants and medical facilities. Flexible wear-resistant premium 0.25"” thick plastic swinging doors have a 15”" x 18"” clear PVC window that is radio frequency (RF) welded 48"”H from the bottom of the door. Double action doors have a top mounted gravity hinge with bronze bushings that swings a full 180°, and allows full width access with no bottom hinges to restrict traffic flow. A 1"” sweep at the top of each door is provided for sealing. Includes corrosion resistant steel hinge and mounting arm for installation.

Note: Double panel doors overlap 2” in the center.

Additional Colors and Sizes are available; Please call for more information.

Note: Frame not included.

Product Specifications

    • WIDTH FEET7'0"
    • HEIGHT FEET8'0"
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDAleco
    • CONSTRUCTION0.25" thick PVC Plastic
    • DOOR TYPEDouble Door
    • MANUFACTURERS PART NUMBER436049
    • MOUNT TYPECorrosion Resistant Steel Hinge and Mount Arm
    • STYLEWithout Frame

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.