Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® 3'0" x 8'0" Single Panel Light Duty Beige Impact Door 431095
See all 25 items in product family

Aleco® 3'0" x 8'0" Single Panel Light Duty Beige Impact Door 431095

Item #: WB251367BG

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,253.00
Product Information
Customer Review
Product Q&A
Accessories
Aleco® LIGHT DUTY IMPACT TRAFFIC DOOR

Impact Doors Are Great For Light Industrial, Commercial And Food Service Applications.

These light-duty impact doors are ideal for in-plant offices, retail stores, restaurants and food service environments. Impact traffic door offers a durable, lightweight and economical service door that provides exceptional strength and long life. Impact doors are made with rugged 1/4" thick ABS plastic that is impervious to moisture, food stains and common chemicals; won’t chip, crack, corrode or peel. Reinforced spine provides added strength. These doors feature light, responsive 125° swing-action in each direction that accommodates personnel, carts, racks and moderate pallet jack traffic. Traffic door includes zinc-plated steel hardware for installation, 7-1/2"” x 10-1/2"” single pane window and 8-3/4"”H jamb guards.

Additional Colors and Sizes are available; Please call for more information.

Note: Frame not included.

Product Specifications

    • WIDTH FEET3'0"
    • HEIGHT FEET8'0"
    • COLOR FINISHBeige
    • ASSEMBLYUnassembled
    • BRANDAleco
    • CONSTRUCTION1/4" ABS with Reinforced Spine
    • DOOR TYPESingle Door
    • MANUFACTURERS PART NUMBER431095
    • MOUNT TYPEZinc-Plated Steel Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Is it possible to lock these doors?

Question Asked By: Kyle , March 30, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.