Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® 2'6" x 7'0" Single Panel Medium Duty Beige Impact Door 432071
See all 22 items in product family

Aleco® 2'6" x 7'0" Single Panel Medium Duty Beige Impact Door 432071

Item #: WB251374BG

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,294.00
Product Information
Customer Review
Product Q&A
Accessories
Aleco® MEDIUM DUTY IMPACT TRAFFIC DOOR

Medium-Duty Impact Door Is Great For Light Industrial And Food Service Applications.

This versatile impact door is 3/4" thick with a wood core and durable laminate finish to match a wide range of decors. Impact doors are made with a rugged ABS plastic facing that is impervious to moisture, food stains and common chemicals. Reinforced spine provides added strength. Traffic door features light, responsive 125° swing-action in each direction and offset pivot hinges to ensure smooth, effortless operation. Traffic door includes stainless steel hinges for installation and an 11-1/2" x 15-1/2" double pane window.

Additional Colors and Sizes are available; Please call for more information.

Note: Frame not included.

Product Specifications

    • WIDTH FEET2'6"
    • HEIGHT FEET7'0"
    • COLOR FINISHBeige
    • ASSEMBLYUnassembled
    • BRANDAleco®
    • CONSTRUCTIONWood Core, Laminate Finish & Reinforced Spine
    • DOOR TYPESingle Door
    • MANUFACTURERS PART NUMBER432071
    • MOUNT TYPEZinc-Plated Steel Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.