Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chalfant Green Dock Door Seal Model 131 Heavy Duty 40 Ounce 8'W x 10'H
See all 24 items in product family

Chalfant Green Dock Door Seal Model 131 Heavy Duty 40 Ounce 8'W x 10'H

Item #: WB573105

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $816.00
Product Information
Customer Review
Product Q&A
Accessories
Chalfant ENERGY SAVING DOCK SEAL

Cut energy costs while protecting workers and merchandise from outside elements. Truck or trailer backs up against seal compressing the pads forming an effective seal from hot or cold temperatures, as well as wind, rain, snow, dust and fumes. Polyurethane foam 12"W x 10"D pads are covered with abrasion-resistant, flame resistant 40 oz. vinyl for heavy, frequent usage. Factory mounted on 2" thick kiln-dried wood wall mounting bases encased in the seal. All installation hardware is included. Features 4" yellow safety stripes for increased visibility. Designed for level approach with flush dock face. Seals should project 4" - 6" past bumper. Bumpers sold separately.

To Order The Correct Dock Seal, Please Have The Following Information Available:
1. Door Size W' x H'
2. Dock Bumper Projection"
3. Dock Ledge Projection"
4. Dock Height"
5. If approach is not level, tapered seals must be ordered. State % of decline or incline.

Call a Global Sales Representative For Further Assistance.

*Fixed head curtain instead of of header pad.

Note: An Approval Drawing will be submitted prior to manufacturing the Dock Seal. Some modifications may increase the Sell Price of the Seal, depending upon the extent of the changes.

Documents are in PDF format

Product Specifications

    • WIDTH FEET8 (2.44 m)
    • HEIGHT FEET10 (3.05 m)
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDChalfant
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER131-8X10GREEN
    • TYPEHeavy Duty 40 oz Vinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.