Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBCI 12 x 12 White 2000 Series Roll-Up Dock Door with 4:1 Reduction Drive Chain Lift

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

DBCI 12 x 12 White 2000 Series Roll-Up Dock Door with 4:1 Reduction Drive Chain Lift

Item #: WB944052A

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,306.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DBCI INDUSTRIAL ROLL-UP DOOR

Provide security without loss of space; totally self-contained dock doors have no overhead tracks or door sections allowing interference-free ceiling height use. Strong 26-gauge deep-ribbed corrugated galvanized steel door has primer and white siliconized polyester painted finish. Limited 20-year film integrity guarantee against chalking and fading. Door bottom has galvanized steel angle frame, pair of 10-gauge padlockable slide locks and replaceable vinyl weather seal. Door drum/torque tube assembly offers radial bearings to ensure smooth quiet operation. Reduction Drive Chain Lift offers 4:1 ratio for easiest operation, and integral chain lock to keep door in position and chain safely out of the way. Quick easy installation; includes all hardware for attaching to masonry and wood frames.

For other sizes and colors, for attaching to steel buildings, and for security vision panels, call for pricing.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH FEET12 (3.66 m)
    • HEIGHT FEET12 (3.66 m)
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDDBCI
    • CONSTRUCTIONGalvanized steel
    • DOOR TYPEReduction Drive Chain Lift
    • HEADROOM INCHES21 (53.34 cm)
    • MANUFACTURERS PART NUMBER12 x 12 C2000 W/RDCH WHITE
    • MOUNT TYPEMasonary and Wood Frames
    • WEIGHT LBS.600 (272.73 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the dimensions of the rough opening for this door? I'm building a metal clad pole barn.

Question Asked By: D Bruce , PA , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.