Shown With Chain Hoist Not Included

DBCI 10 x 8 White Manual Push-Up 2000 Series Roll-Up Dock Door

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

DBCI 10 x 8 White Manual Push-Up 2000 Series Roll-Up Dock Door

Item #: WB241855

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $852.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DBCI INDUSTRIAL ROLL-UP DOOR

Provide security without loss of space; totally self-contained dock doors have no overhead tracks or door sections allowing interference-free ceiling height use. Strong 26-gauge deep-ribbed corrugated galvanized steel door has primer and white siliconized polyester painted finish. Limited 20-year film integrity guarantee against chalking and fading. Door bottom has galvanized steel angle frame, pair of 10-gauge padlockable slide locks and replaceable vinyl weather seal. Door drum/torque tube assembly offers radial bearings to ensure smooth quiet operation. Quick easy installation; includes all hardware for attaching to masonry and wood frames.

For other sizes and colors, for attaching to steel buildings, and for security vision panels, call for pricing.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH FEET10 (3.05 m)
    • HEIGHT FEET8 (2.44 m)
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDDBCI
    • CONSTRUCTIONGalvanized Steel
    • DOOR TYPEManual Push-Up
    • HEADROOM INCHES17 (43.18 cm)
    • MANUFACTURERS PART NUMBER10 x 8 C2000 MANUAL WHITE
    • MOUNT TYPEMasonary and Wood Frames
    • WEIGHT LBS.280 (127.27 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Good inexpensive roll up door

Your review: This door works great and was very inexpensive compared to garage doors. It takes a couple guys to hang it but if you have something to lift it with, it is not that bad. I would have easily paid double to get a cheap garage door and this one is much nicer and takes up very little room. I did not get the chains, but it pushes up by hand easily. Great door.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the dimensions of the rough opening for this door? I'm building a metal clad pole barn.

Question Asked By: D Bruce , PA , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result