Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Molded Rubber Bumper B-1224-3 - 24"L x 12"W x 3"H

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Vestil Molded Rubber Bumper B-1224-3 - 24"L x 12"W x 3"H

Item #: WBB53966

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Molded Rubber Bumper B-1224-3 - 24"L x 12"W x 3"H

High impact resistance. Will not warp, rust, rot or harden. Manufactured from fiber reinforced prime rubber containing nylon and polyester. These molded bumpers are built to endure years of abusive pounding. All units have pre-drilled countersunk mounting holes for easy installation. Units are drilled to accept ¾" anchor bolts.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • BRANDVestil
    • CONSTRUCTIONReinforced Rubber
    • MANUFACTURERS PART NUMBERB-1224-3
    • TYPERectangular Shaped Bumper

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: Great product, solid, very well made, should be able to absorb allot of impacts.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.