Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durable Dura-Soft Dock Bumper B5510-36-DS 38"W x 5-1/2"D x 10"H

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Durable Dura-Soft Dock Bumper B5510-36-DS 38"W x 5-1/2"D x 10"H

Item #: WB984522

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $392.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Durable Dura-Soft™ LOADING DOCK BUMPER

Loading Bay Bumpers For Ultimate Dock And Truck Protection!

Dura-Soft™ loading dock bumpers are constructed with a unique laminated loop design that is proven to offer maximum impact absorption. Durable 4”" thick laminated rubber bumper is mounted behind a 3/8”" thick floating steel face-plate, offering heavy-duty protection for docking areas where excessive friction from up-and-down trailer movement occurs. Premium bumper is maintenance free, impervious to weather damage and all steel framing has a scratch-resistant powder coat finish. Structural mounting angles permit welded or bolt-on installation to surface. Bumper can be mounted at various heights from flush mount to 12”" above dock depending upon highest impact area. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES38 (36" Bolt Hole Centers)
    • DEPTH INCHES5-1/2 (13.97 cm)
    • HEIGHT INCHES10 (6" Bolt Hole Centers)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDurable Corp
    • CONSTRUCTIONRubber
    • LIMITED WARRANTY5 Year
    • MANUFACTURERS PART NUMBERB5510-36-DS
    • MOUNT TYPEWelded or Bolted to Surface
    • TYPEDura-Soft Dock Bumper
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.