Lift-All® 60505X12 Cargo Load Binder Straight Style Snap Hook 12' Long

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Lift-All® 60505X12 Cargo Load Binder Straight Style Snap Hook 12' Long

Item #: WB935003

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.99 Save up to 56%
Price: $27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lift-All® CARGO LOAD BINDER WITH SNAP HOOK END FITTINGS

Quickly and safely secure loads for handling and transporting. Spring-loaded ratchet buckle is designed for fast tensioning and easy release. Simply pull webbing through roller to take up slack. Operate buckle handle back and forth until webbing is properly tensioned and close handle. One-handed release; just disengage positive locking safety latch and rotate handle over center.

Rugged, 2'' wide low-stretch polyester webbing stands up to your toughest job. Working load limit: 1600 lbs., Ultimate load strength: 5000 lbs.

Meets military and commercial specifications. Rated to comply with D.O.T., C.H.P. and C.U.S.A.

Other lengths are available; Please call for pricing.

Product Specifications

    • LENGTH FEET12 (3.66 m)
    • WIDTH INCHES2 (5.08 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDLift-All
    • CONSTRUCTIONPolyester
    • END FITTINGSnap Hook
    • MANUFACTURERS PART NUMBER60505X12
    • PACKAGE QUANTITY1
    • STYLEStraight
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.5000 (2272.73 kg)
    • WORKING LOAD LIMIT CAPACITY LBS.1600 (727.27 kg)