Omni Metalcraft Adjustable Conveyor Tripod 24"W with 39" to 71"H Range TSTD21.75-39-71 TOL

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Omni Metalcraft Adjustable Conveyor Tripod 24"W with 39" to 71"H Range TSTD21.75-39-71 TOL

Item #: WB242422

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $74.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omni Metalcraft ADJUSTABLE TRIPOD

Ideal for installing gravity or support lines and where portability is necessary. For use on skate wheel or 1-3/8" dia. roller conveyors. Adjusts easily.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • ASSEMBLYAssembled
    • BRANDOmni Metalcraft
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTSTD21.75-39-71 TOL
    • MAXIMUM LEG HEIGHT INCHES71 (180.34 cm)
    • MINIMUM LEG HEIGHT INCHES39 (99.06 cm)