Omni Metalcraft 2.5" Roller Conveyor Leg Support 18"W I.D. with 18" to 24"H

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Omni Metalcraft 2.5" Roller Conveyor Leg Support 18"W I.D. with 18" to 24"H

Item #: WB158173B

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $122.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERMANENT LEG SUPPORT FOR Omni Metalcraft 2-1/2" DIAMETER ROLLER CONVEYORS

Heavy-duty powder coated steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.

Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • COLOR FINISHBlue
    • ADJUSTABLE HEIGHT INCHES18-24
    • ASSEMBLYAssembled
    • BRANDOmni Metalcraft
    • CONSTRUCTIONPowder Coated Steel
    • MANUFACTURERS PART NUMBERHHST"BF"-18.25-24.25 TOL-18W
    • MAXIMUM LEG HEIGHT INCHES24 (60.96 cm)
    • MINIMUM LEG HEIGHT INCHES18 (45.72 cm)
    • TYPE2-1/2" Dia. Roller