Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omni Metalcraft 2-1/2" Dia. Steel Roller Conveyor Curved Section GUHC2.5X11-36-3-90

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Omni Metalcraft 2-1/2" Dia. Steel Roller Conveyor Curved Section GUHC2.5X11-36-3-90

Item #: WB158746

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,426.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omni Metalcraft EXTRA HEAVY DUTY STEEL 90 DEGREE CURVED SECTION ROLLER CONVEYOR

Roller conveyors are ideal for material with flat or complex bottoms. Extra heavy-duty 2.5" diameter steel rollers and 4" x 1-1/2" x 7 gauge steel channel frame. Butt coupling permits bolting sections together.

Product Specifications

    • LENGTH FEET--
    • WIDTH INCHES39 (99.06 cm)
    • CAPACITY LBS2100 (954.55 kg)
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES3 (7.62 cm)
    • BETWEEN FRAME WIDTH INCHES36 (91.44 cm)
    • BRANDOmni Metalcraft
    • CONSTRUCTIONSteel Rollers & Frame
    • CONVEYOR SECTION90 Degree Curve
    • INSIDE RADIUS INCHES48 (121.92 cm)
    • MANUFACTURERS PART NUMBERGUHC2.5X11-36-3-90
    • ROLLER DIAMETER INCHES2-1/2 (6.35 cm)
    • WEIGHT LBS652 (296.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Is there a worksheet to quote custom chain driven curved conveyor sections?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.