Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NestaFlex® 22624024-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

NestaFlex® 22624024-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.

Item #: WB517025

Expected ship date 06/01/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,130.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NestaFlex® PORTABLE FLEXIBLE CONVEYOR

Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Self-tracking Skate Wheel Conveyor offers smooth movement of multi-size material. Black polymer wheels have 7 steel ball bearings in a captive race. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 18 Month Limited Warranty.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • CAPACITY LBS226 lbs. per ft.
    • ADJUSTABLE LENGTH6'2" to 24'8"
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES5-1/4 (13.34 cm)
    • BRANDNestaFlex® - FMH Conveyors
    • CONSTRUCTIONSteel
    • INSIDE RADIUS INCHES12 (30.48 cm)
    • LEG SETS PER UNIT7
    • MANUFACTURERS PART NUMBER22624024-P
    • MAXIMUM LEG HEIGHT INCHES44 (111.76 cm)
    • MINIMUM LEG HEIGHT INCHES28 (71.12 cm)
    • SKATE WHEEL OR ROLLER CONSTRUCTIONPolymer
    • SKATE WHEELS PER AXLE8
    • TYPESkate Wheel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $224.00 with this comparable product +