Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shepherd® C00 Series Grip Ring Stem Caster C0020273ZN-TPR01(GG)B
See all 29 items in product family

Shepherd® C00 Series Grip Ring Stem Caster C0020273ZN-TPR01(GG)B

Item #: WBB32515

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
Accessories
Shepherd® C00 SERIES - GRIP RING STEM CASTER

Ideal for converting stationary electronic equipment, machinery, fixtures and laboratory equipment into mobile machinery. These casters feature a high load capacity for heavy duty applications with a sleek, low profile design. Dual ball bearing raceways provide easy mobility. This TPR rubber wheel is casted in a grip ring stem caster with brakes.

Product Specifications

    • WIDTH INCHES1-13/16 (4.6 cm)
    • HEIGHT INCHES2-3/4 (6.99 cm)
    • CAPACITY LBS180 (81.82 kg)
    • BRANDShepherd
    • CASTER TYPEGrip Ring Stem, Brake
    • CONSTRUCTIONTPR Rubber
    • MANUFACTURERS PART NUMBERC0020273ZN-TPR01(GG)B
    • PLATE SIZE--
    • STEM HEIGHT INCHES1-7/16 (3.65 cm)
    • STEM WIDTH INCHES7/16 (1.11 cm)
    • WHEEL DIAMETER INCHES2 (5.08 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.