Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Faultless Rigid Plate Caster 3461-4 4" Polyolefin Wheel
See all 137 items in product family

Faultless Rigid Plate Caster 3461-4 4" Polyolefin Wheel

Item #: WB585514

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.25
Product Information
Customer Review
Product Q&A
Accessories
Faultless HEAVY DUTY CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Polyolefin wheels are lightweight yet have high impact resistance. They roll easily to protect floors and resist heat and chemicals.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES5-5/8 (14.29 cm)
    • CAPACITY LBS500 (227.27 kg)
    • BOLT SPACING INCHES2-5/8 to 3 x 3 to 3-5/8
    • BRANDFaultless
    • CASTER TYPERigid Plate
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3461-4
    • PLATE SIZE4-1/2" x 3-7/8"
    • WHEEL CONSTRUCTIONPolyolefin
    • WHEEL DIAMETER INCHES4 (10.16 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.