Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Faultless Rigid Plate Caster 7760S3-1/2 3-1/2" Polyolefin Wheel
See all 137 items in product family

Faultless Rigid Plate Caster 7760S3-1/2 3-1/2" Polyolefin Wheel

Item #: WB585480

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.25
Product Information
Customer Review
Product Q&A
Accessories
vLIGHT AND MEDIUM DUTY CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. Polyolefin casters are lightweight yet have high impact resistance. These casters roll easily and resist heat and chemicals.

Product Specifications

    • WIDTH INCHES1-1/4 (3.18 cm)
    • HEIGHT INCHES4-5/8 (11.75 cm)
    • CAPACITY LBS230 (104.55 kg)
    • BOLT SPACING INCHES1-3/4 x 2-13/16 to 3-1/16
    • BRANDFaultless
    • CASTER TYPERigid Plate
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER7760S3-1/2
    • PLATE SIZE3-5/8" x 2-1/2"
    • WHEEL CONSTRUCTIONPolyolefin
    • WHEEL DIAMETER INCHES3-1/2 (8.89 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.