Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 18" Microfiber Dust Pads with Fringe

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Rubbermaid® 18" Microfiber Dust Pads with Fringe

Item #: WBB56560

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $127.95
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® 18" Microfiber Dust Pads with Fringe

Dust mopping pads are used for dry dusting prior to wet mopping. High pile and looped fringe construction grabs and holds larger dust particles and debris. Provides twice the surface area of non-fringe pads. Double finished edges retain pad shape with use over time. Microfibers ensure dust removal from all types of cleaning surfaces. Machine washable, green and sold 6 pads per case.

Product Specifications

    • LENGTH INCHES20-7/10 (52.58 cm)
    • WIDTH INCHES5-7/10 (14.48 cm)
    • HEIGHT INCHES1/2 (1.27 cm)
    • COLOR FINISHGreen
    • BRANDRubbermaid Commercial
    • CONSTRUCTIONMicrofiber
    • DESCRIPTIONDust Mopping Pad with Fringe
    • MANUFACTURERS PART NUMBERRCP Q418
    • PACKAGE QUANTITY6
    • SIZE18"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.