Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yellow Butt Can 5 Gallon
See all 5 items in product family

Yellow Butt Can 5 Gallon

Item #: WB705130YL

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
BUTT CANS
Poly Tube Metal Butt Can
Includes a galvanized steel base with a polyethylene tube. Tube keeps rain out and is removable for easy emptying.

Product Specifications

    • CAPACITY GALLONS5 (18.93 l)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONMetal Liner/Plastic Body
    • DIAMETER INCHES12 (30.48 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • MANUFACTURERS PART NUMBER1205
    • MODEL705130YL
    • STYLEFree Standing
    • TYPERound Top
    • WEIGHT LBS7 (3.18 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Can the butts

Your review: We ordered this because we already had three of them and needed to add one around another entrance. We have been very happy with this product.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $39.00 with this comparable product +