Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Smoker'S Bollard 1 1/4 Inch Diameter With Bolt Kit

Rollover image to zoom in

Click image to enlarge

Steel Smoker'S Bollard 1 1/4 Inch Diameter With Bolt Kit

Item #: WB652493

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 249.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Smoker's Bollard
Ideal for loading docks and warehouses. Constructed from heavy-duty steel with a high-visibility yellow power coat finish for safety, this bollard also holds discarded cigarette butts. The 1-1/4" diameter opening keeps out rain while butts are collected in an easy-to-remove steel container. Top is padlockable. Base plate includes 4 pre-drilled installation holes. All hardware for installation included. Order the optional dome base to hide bolts.

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONMetal
    • DIAMETER INCHES1-1/4 (3.18 cm)
    • MANUFACTURERS PART NUMBERBOL-SMK-AS
    • STYLEFree Standing
    • TYPEPadlockable
    • WEIGHT LBS38 (17.27 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Almost Perfect!

Your review: We purchsed this Smoker's Bollard for our office building. We have tried all types of outdoor ash recrpticles but until now the local vagrants would break, bust, turn over, or ruin every single one. The only reason this is 'Almost' perfect and only recieved 4 stars is because the ability to padlock was listed in the description but the hole was not large enough and we had to have someone bore a larger hole. Overall, we have searched all over for a solution and this is finally it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.