Previous

Item in product family

Next

Item in product family
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
Safesmoker Hitching Decorative Ashtray Beige

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Safesmoker Hitching Decorative Ashtray Beige

Item #: WB442641BG

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $154.95 ea.
6+ $144.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DECORATIVE SAFESMOKERS™ OUTDOOR ASHTRAYS
Hitching Post Style
Decorative outdoor ashtray provides a fashionable & affordable solution for cigarette waste disposal! Decorative ashtray is made of durable, high density polyethylene that resists weather, UV rays, chemicals and dents. Includes 2-1/2 gallon capacity galvanized steel receptacle that holds up to 4,000 butts for low maintenance. Plastic ashtray features vertical flutes, horizontal rings and beautiful finials that blend with the nicest buildings and facilities. 10 lb. rubber base allows freestanding applications. Base measures 12-1/2” diameter.

Product Specifications

    • CAPACITY GALLONS2.25 (8.52 l)
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES12-1/2 (31.75 cm)
    • HEIGHT INCHES44-1/2 (113.03 cm)
    • STYLEHitching
    • WEIGHT LBS18 (8.18 kg)
    • CIGARETTE COUNT4000
    • LINERMetal
Have A Question About This Product?
0 Question | 0 | Answer