Electric Power Version Shown

One Person Lift 20"L x 28"W Platform - Hydraulic Hand Pump Lift

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

One Person Lift 20"L x 28"W Platform - Hydraulic Hand Pump Lift

Item #: WB237327

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,522.49 Save up to 15%
Price: $3,851.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
High Platform Maintenance Lift - One Person, Hydraulic Lift Model

Accomplish maintenance safely and quickly. Slip resistant work platform is completely enclosed with 42"H guardrails with mid-rails and a 4" toe guard on 3 sides. 32"W base fits through standard doorways. Leveling jacks provide stability on uneven surfaces. Control panel is mounted on the platform. Built-in ladder with handrails provides easy access to platform in lowered position. Meets or exceeds ANSI standards. Gray enamel finish standard, or add Model #237360 to upgrade to the Safety Orange finish.

This One-Person hydraulic lift requires manual hand pump power to raise platform, has a 300 lb. capacity and includes four 6" casters.

Product Specifications

    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBallymore
    • CASTER SIZE INCHES6 (15.24 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONOne Person Lift
    • LIFTING CAPACITY LBS300 (136.36 kg)
    • MANUFACTURERS PART NUMBERBL-315
    • OVERALL WIDTH INCHES32 (81.28 cm)
    • PLATFORM L"20
    • PLATFORM MAX. HT.15'
    • PLATFORM MIN. HT.6'4"
    • PLATFORM W"28
    • POWERHydraulic Hand Pump
    • WORKING HEIGHT21'
    • RECYCLED CONTENT100%
    • MADE IN USAYes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I will need this to fit through a standard doorway, will it? Also when storing this unit what is the overall height, not only the height of the platform? If I order it with the A/C package what installtion of the package will I need to do?

Question Asked By: Peter Smith , Fairfax,VA , May 14, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result