Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6'4'H to 21'4"H Hydraulic-Powered Elevating Platform
See all 8 items in product family

6'4'H to 21'4"H Hydraulic-Powered Elevating Platform

Item #: WBB190163

Usually ships in 40 to 43 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25,230.22 Save up to 8%
Price: $ 23,242.00
Product Information
Customer Review
Product Q&A
Accessories
6'4'H to 21'4"H Hydraulic-Powered Elevating Platform
This Hydraulic-Powered Elevating Platform is manually propelled with a rated capacity of 1000 lbs. Totally enclosed platform with 42" guardrails, midrails, 4" toeboards and swing-in gate. Large 3' x 8' platform with serrated grating deck to assure secure footing. Includes 8" swivel casters for easy rolling and maneuverability. Emergency stops are located on both the platform for operator use and on the base for use by ground personnel. Work platforms are equipped with low maintenance hydraulic systems and are available with optional AC, DC, or Air-motor drives. Meets or exceeds ANSI requirements. Platform height adjustable from 6'4" to 21'4". 48"Wx108"D base dimensions. 36"Wx96"D platform dimensions.

Product Specifications

    • LENGTH INCHES108 (274.32 cm)
    • WIDTH INCHES48 (121.92 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • HANDRAIL HEIGHT INCHES42 (106.68 cm)
    • MANUFACTURERS PART NUMBERHW3-22
    • PLATFORM MAX. HT.21'4"
    • PLATFORM MIN. HT.6'4"
    • MADE IN USAYes
    • RECYCLED CONTENT100%

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.