BluStorm™ Automatic Hand Dryer

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

BluStorm™ Automatic Hand Dryer

Item #: WB240998

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $597.24 Save up to 20%
Price: $ 479.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Automatic Hand Dryer Offers 95% Cost Savings Over Paper Towels.

Dries hands in less than 10-15 seconds using a max 58 CFM air flow and 19,000 LFM air speed. One-piece stainless steel finish includes 2 vandal-proof lock screws and key wrench. Power cuts off automatically in case of irregular use over 60 seconds. Automatic hand dryer features a blue light with infrared automatic circuit that helps maximize drying efficiency. Includes wall mount plate and instructions. 120V, 50/60 Hz, 1,600 watts. US Green Building Council Member. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES9-1/10 (23.11 cm)
    • DEPTH INCHES7-2/5 (18.8 cm)
    • HEIGHT INCHES11-1/10 (28.19 cm)
    • COLOR FINISHBlack/Gray
    • AMPS12.5
    • ASSEMBLYAssembled
    • BRANDPalmer Fixture
    • CFM58
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAutomatic Hand Dryer
    • STYLEBluStorm
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE1600
    • ACTIVATIONAutomatic
    • DECIBELS77
    • HERTZ50/60
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Killer Dryer

Your review: This hand dryer is killer. Our employees thought this would be one of those dryers that you put your hands under for five minutes, then wipe them off on your pants. NOT SO!! This thing will blow your skin off if you let it! Great product!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed
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
No Thanks x
Save $166.00 with this comparable product +