Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single-Sided 35 Gallon Waste Windshield Center - Black

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Single-Sided 35 Gallon Waste Windshield Center - Black

Item #: WB237610BK

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95
Product Information
Customer Review
Product Q&A
Accessories
Hexagonal Single Sided
Trash Can & Windshield Service Center

Made from blow molded high-density polyethylene to resist chips and dents and last for years outdoors. Molded-in colors resist fading. Waste can has patented bag holders, empties easily and accepts 39 gallon bags. Dispenses 1 or 2-ply folded paper towels measuring 10" x 10" (sold separately). Inner removable 2 gallon bucket dispenses washer fluid and holds squeegees (included). 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES25-1/2 (64.77 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER755201
    • TYPEHexagon Single-Sided
    • WEIGHT LBS28 (12.73 kg)
    • INCLUDES(1) Towel Dispenser, (1) Squeegee
    • % POST CONSUMER RECYCLED CONTENT 50 Percent
    • BRANDCommercial Zone
    • CAPACITY GALLONS35 (132.49 l)
    • MADE IN USAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.