Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® FGR38HT Aspen 38 Gallon Hinged Top Garbage Can, Brown, 26" Sq. x 40" H
See all 5 items in product family

Rubbermaid® FGR38HT Aspen 38 Gallon Hinged Top Garbage Can, Brown, 26" Sq. x 40" H

Item #: WBB53286

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,963.37 Save up to 35%
Price: $ 1,285.00
Product Information
Customer Review
Product Q&A
Accessories
38 gal outdoor receptacle. Four 5"Hx21.75"Dia disposal openings with 3" chutes. Two 12 gauge steel hinges attach top to the body and allow top to open approximately 90 degrees for easy removal of liner. Rigid plastic liner(PL) included. Brown Powder Coat Finish with Desert Brown stone panels. 26"Sq. x 40"H

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES26 (66.04 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHBrown w/Brown Panels
    • CONSTRUCTIONSteel/Stone Panel
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBERFGR38HT201PL
    • OPENING(4) 5"H x 21-3/4"Dia.
    • TYPEHinged Top
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS38 (143.85 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I need a replacement line for this product. What is the part number? THANKS!

Question Asked By: Dana , Clearwater , April 04, 2016

Not Answered Yet

Answer This Question

How much does this receptacle weigh?

Question Asked By: Alesia , Advantage Office Solutions , May 29, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.