Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Waste Container 30 Gallon - RiverStone
See all 10 items in product family

Concrete Waste Container 30 Gallon - RiverStone

Item #: WB237879RS

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,049.00
Product Information
Customer Review
Product Q&A
Accessories
30 Gallon Square Concrete Waste Container - RiverStone

This 19"W x 19" D x 33"H waste container is made from durable fiberglass-reinforced polymer concrete for long lasting durability and easy maintenance. Includes an easy-lift funnel shaped lid for easy trash removal and elastic band bag attachment that secures bag in place. Wipe-clean surface resists chemicals, moisture and extreme temperatures. ADA Compliant. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES19 (48.26 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • COLOR FINISHRiverStone
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolymer Concrete
    • MANUFACTURERS PART NUMBER722120
    • STYLESquare
    • MADE IN USAYes
    • CAPACITY GALLONS30 (113.56 l)
    • BRANDCommercial Zone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.