Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Rectangular Steel Mesh Wastebasket, 7.5 Gal. Black, FGWMB30RBK

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Rubbermaid® Rectangular Steel Mesh Wastebasket, 7.5 Gal. Black, FGWMB30RBK

Item #: WBB53177

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.94 Save up to 33%
Price: $ 39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® Rectangular Steel Mesh Wastebasket, 7.5 Gal. Black, FGWMB30RBK

7.5 gallon lightweight Rectangular Steel Mesh Wastebasket with solid base. Black epoxy finish. 16" W X 14"H X 8.5"Dp.

Product Specifications

    • WIDTH INCHES16-1/2 (41.91 cm)
    • DEPTH INCHES9-3/4 (24.77 cm)
    • HEIGHT INCHES14-1/2 (36.83 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFGWMB30RBK
    • PACKAGE QUANTITY1
    • STYLERectangular
    • TYPEOpen Top Mesh Wastebasket
    • CAPACITY QUARTS29
    • CAPACITY GALLONS7-1/2
    • BRANDRubbermaid® Commercial
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.