Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesh Small Round Wastebasket (Qty. 3) - 3 Quart
See all 3 items in product family

Mesh Small Round Wastebasket (Qty. 3) - 3 Quart

Item #: WBB190690

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.87 Save up to 42%
Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
Mesh Small Round Wastebasket (Qty. 3) - 3 Quart

Less Mess. Less mess equals area enhancement. What better way to enhance an area than with an attractive wastebasket? Available in several sizes for less waste of space and more space for waste. This 3 quart round mesh wastebasket features sturdy steel rim and welded construction. It's unique mesh design allows for air flow, hindering the growth of mold and odor.

Product Specifications

    • HEIGHT INCHES9 (22.86 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9716BL
    • PACKAGE QUANTITY3
    • WEIGHT LBS1 (.45 kg)
    • CAPACITY QUARTS3
    • BRANDSafco
    • DIAMETER INCHES7-1/2 (19.05 cm)
    • CAPACITY GALLONS3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.