Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Step-On Dome Receptacle - 9 Gallon, Black
See all 3 items in product family

Step-On Dome Receptacle - 9 Gallon, Black

Item #: WBB190693

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $307.70 Save up to 40%
Price: $183.95
Product Information
Customer Review
Product Q&A
Accessories
Step-On Dome Receptacle - 9 Gallon, Black

Constructed of steel with a powder coat finish and a chrome polished door for long lasting durability. Classic look design with convenient step-on opening mechanism. Smooth operating foot pedal provides access to spring action, tapered door. Includes heavy duty galvanized steel liner. Corrosion resistant, wide bottom edge designed to protect floors. Meets or exceeds OSHA requirements for waste receptacles. Diameter is 12-1/2". Height is 25". Color is Black.

Product Specifications

    • HEIGHT INCHES25 (63.5 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9720BL
    • WEIGHT LBS11 (5 kg)
    • DIAMETER INCHES12-1/2 (31.75 cm)
    • BRANDSafco
    • CAPACITY GALLONS9 (34.07 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.