Rubbermaid® QST7ERB Defenders® Fire Safe Silent Step On Metal Trash Can, 7 Gallon, White

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid® QST7ERB Defenders® Fire Safe Silent Step On Metal Trash Can, 7 Gallon, White

Item #: WB138689WH

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $384.71 Save up to 37%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Silent Defenders Step On Trash Cans
Painted

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. This Silent Defenders® model dampens lid noise and reduces draft contamination. Powder coat finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFGQST7ERBWH
    • MODEL138689WH
    • STYLESilent Defenders
    • TYPESquare
    • WEIGHT LBS17 (7.73 kg)
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS7 (26.5 l)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this come with the plastic liner or does that cost additional. Also if these items are purchased in larger quantities are there any discounts? Larger as in 20-30 cans. Thanks

Question Asked By: Cory , Lexington , May 08, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result